Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984521

MPN #: C192M-20X45

Climax Metal, 20mm Locking Assembly C192 Series, C192M-20X45, Metric, M6 X 20

Product Description
Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation.

PRICE
$99.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L21.11 in
Locking Screw SizeM6 X 20
Dimension L31.346 in
Shaft Length20 in
Diagram Dimension D0.787 in
Dimension L0.677 in
Fax (Lbs.F)6,839 lbs
Dimension D1.772 in
Dimension D11.969 in

Product Details

PH (PSI)9,373 psi
SeriesC192
Number of Locking Screws5
PS21,089 psi
DN2.189
MaterialClimax Metal
Manufacturers Part NumberC192M-20X45
BrandClimax Metal