Get more power with the DEWALT 20V MAX brushless Tools with FLEXVOLT Advantage Tool technology. The 7-1/4 in. Circular Saw has up to 77% more power when paired with a DCB606 FLEXVOLT battery vs a DCB205 20V MAX battery. Battery and charger sold separately.
DeWalt® 20V MAX 7-1/4" Brushless Cordless Circular Saw with Flexvolt Advantage Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 8 lbs |
| Blade Diameter | 7-1/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Cordless |
| Type | Brushless |
| Voltage | 20 V |
| Phase | 1 |
| Color | Yellow |
| Manufacturers Part Number | DCS573B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Rip through miles of 2x4s with The Flex 24V 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2 5/8 inches). Built-in LED light illuminates workpiece providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December ...
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
Rip through 3X lumber in one pass with the Skil® PWRCORE 20™ Brushless 7-1/4 In. Rear Handle Circular Saw. Its brushless motor delivers 5,300 RPM for extreme cutting performance, and the included 24 Tooth 7-1/4 In. Carbide-Tipped Blade provides smooth and accurate cuts. Other versatile features include an adaptable dust port to direct sawdust away from the work area, an LED light, built-in rafter hook and tether notch, and 0–53° bevel capacity to cut a variety of angles. The two included Pwrcore 20™ 5.0Ah lithium-ion batteries deliver 25% longer runtime and up to 600 ...