Expand Your System with the 20V MAX XR Woodworking 2-Tool Combo Kit. It includes an XR Brushless Cordless Compact Router and Jig Saw. This kit also includes one 20V MAX XR 5.0Ah Battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
DeWalt® 20V MAX XR Brushless Cordles Compact Router and Jig Saw 2-Tool Woodworking Kit
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium-Ion |
| Style | Combo Kit |
| Type | Cordless |
| Number of Batteries | 1 |
| Number of Chargers Included | 1 |
| Voltage | 20 V |
| Includes | Jig Saw, Router, (1) Battery, (1) Charger |
| Description | 2-Tool Combo Kit |
| Color | Yellow |
| Manufacturers Part Number | DCK201P1 |
| Number of Tools | 2 |
| Brand | DeWalt |
Related Products
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
DeWalt DCH253M2 20V Max* SDS 3 Mode Rotary Hammer Kit Features SHOCKS™ - Active Vibration Control significantly reduces vibration and increases user comfort and productivity, A Perform and Protect Feature 1.7 ft-lbs impact energy provides corded power without the cord LED worklight provides increased visibility in confined spaces Compact L-shape design allows access in tight spaces while providing optimal balance Variable speed, reversing switch delivers versatility in all applications Factory-set clutch reduces sudden, high torque reactions if bit jams 360° side handle for ...
Features: All-metal lever-action keyless blade change allows for quick and easy blade changes All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting 4-position orbital action provides control of cut quality and speed Adjustable dust blower keeps line of cut clear of chips Variable speed 0-3,000 spm for versatility in a multitude of materials and applications Anti-slip comfort grip for increased comfort and control Accepts T-shank jig saw blades for professional results Includes: (1) DCB204: 20V MAX* XR Premium ...
The DCK303P2 Brushless Drywall Screwgun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. Four dedicated tool modes enable operation of the screwgun in Trigger Mode (High Speed), Trigger Mode (Low Speed), Push Start Mode, and Lock-On Mode. A top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes. The DCK303P2's compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and ...
The 20V MAX* XR® Brushless 1" Rotary Hammer is a high-performance drill powered by a DEWALT brushless motor and a durable German engineered mechanism, delivering 2.1 Joules of impact energy. The light weight design makes this tool ideal for overhead 1/2 in. dropin drilling. This drill is also part of the PERFORM & PROTECT™ product line with the SHOCKS ACTIVE VIBRATION CONTROL® System. This kit provides OSHA Table 1 Compliance by pairing the rotary hammer with the DWH303DH On Board Extractor. The 2-second power-off delay ensures that dust extraction continues after the drill is switched ...