The DEWALT 20V MAX DCF622 Screwgun with Versa-Clutch features a DEWALT built brushless motor capable of up to 2,000 RPMs delivering the torque needed for heavier duty fastening applications.
DeWalt® 20V MAX XR Versa-Clutch Adjustable Torque Screwgun Bare Tool Only
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2000 rpm |
| Type | Adjustable Torque Screwgun |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCF622B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun with Magazine. This lightweight screw gun arms you with ultimate in speed and efficiency. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. All this performance is built on the FLEX Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the FLEX Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFLEX.com ...
The 20-volt MAX XR 1/2-in mid-range cordless impact wrench with detent pin anvil delivers up to 330 ft-lbs MAX of fastening torque and a lightweight, ergonomic design. This Tool also features precision wrench control, which helps to prevent over tightening in forward and fastener run-off in reverse. In forward, the Tool will pause before impacting to help prevent over tightening. In reverse, the Tool lowers speed when fastener is loose to help prevent run-off. This mid-range cordless impact wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...