Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB1346336

MPN #: 7012818319

3M™ DBI-SALA® 2104531 First-Man-Up System, 8'-16'L, Mobile, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 2104531 First-Man-Up System, 8'-16'L, Mobile, 310 Cap Lbs2104531

One of the most common challenges in creating a safe at-height working environment is the establishment of a safe anchorage point for attachment of a personal fall arrest system. Often the only approved anchorage points exist overhead, out of reach of workers. The First-Man-Up™ Pole System assists in the installation and removal of DBI-SALA tie-off adaptor anchorage connectors and vertical lifelines where overhead installation is required, and where no access to the anchorage point is available. The system utilizes a telescoping pole and adaptor tool to place and securely anchor a tie-off adaptor to an overhead anchorage point. It also incorporates a snap hook connector tool to securely attach a vertical lifeline (or other device) to the tie-off adaptor. Setup, installation and removal is quick and easy; the system can be stored in the included carrying bag.
  • Free climb steel structures while maintaining 100% fall protection
  • Installs anchor and lifeline to top of steel structure from the ground
  • Allows user to easily work around obstructions
  • Pole adjusts from 8-16 ft. (2.4-4.8m)
  • 0.9m tie-off adaptor
  • Tie-off adaptor installation/removal tool
  • Snap hook attachment/removal tools for original and 3,600 lb. gated hooks
  • Carrying bag for easy transport and storage
PRICE
$2,329.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Weight Capacity310 ANSI / 420 OSHA lbs
SizeOne Size

Product Details

StyleMobile
TypePole Anchoring Systems
MaterialAluminum, Fiberglass/Aluminum
Package Quantity1
DescriptionFirst-Man-Up System
ColorYellow
Manufacturers Part Number7012818319
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets AS/NZS 1891.4