SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® 2104562 Concrete D-ring Anchor, 10 Extra Bolts, Fixed, 310 Cap Lbs

3M™ DBI-SALA® 2104562 Concrete D-ring Anchor, 10 Extra Bolts, Fixed, 310 Cap Lbs

Item #: WBB1346028

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $645.00

$107.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

3M™ DBI-SALA® 2104561 Concrete D-ring Anchor, 5 Extra Bolts, Fixed, 310 Cap Lbs

3M™ DBI-SALA® 2104561 Concrete D-ring Anchor, 5 Extra Bolts, Fixed, 310 Cap Lbs

3M™ Protecta® Concrete Fixed Anchor Plate, 310 Lb. Capacity

3M™ Protecta® Concrete Fixed Anchor Plate, 310 Lb. Capacity

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

I-Beam Trolleys, DBI-Sala™ 2103143

I-Beam Trolleys, DBI-Sala™ 2103143

Guardian 00645, CB-12 Anchor Point

Guardian 00645, CB-12 Anchor Point

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ DBI-SALA® 2104562 Concrete D-ring Anchor, 10 Extra Bolts, Fixed, 310 Cap Lbs2104562

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Installs into 11/16 in., 18 mm or 3/4 in. concrete hole
  • Use vertically in wall or horizontally in ceiling
  • Install as temporary or permanent anchor
  • Reusable D-ring assembly and ten additional bolts
  • Safe hook-up indicator
  • Compact and lightweight design
  • High strength steel and aluminum construction
  • Rugged and corrosion resistant materials
  • Swiveling D-ring tie-off point

Weights & Dimensions

  • Weight Capacity 310 lbs
  • Size One Size

Product Details

  • Description Concrete D-ring Anchor With 10 Extra Bolts
  • Type Concrete Anchor
  • Brand DBI-Sala
  • Package Quantity 1
  • Material Zinc Plated Steel
  • Style Fixed
  • Manufacturers Part Number 2104562
  • Color Family Silver

Compliance & Certifications

  • Certifications OSHA 1926.502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® 2104562 Concrete D-ring Anchor, 10 Extra Bolts, Fixed, 310 Cap Lbs

3M™ DBI-SALA® 2104562 Concrete D-ring Anchor, 10 Extra Bolts, Fixed, 310 Cap Lbs

Item #: WBB1346028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant