Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346139

MPN #: 7100324714

3M™ DBI-SALA® 2100080 Door/Window Jam Anchor, Fixed, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 2100080 Door/Window Jam Anchor, Fixed, 310 Cap Lbs2100080

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Installs into 546 - 1308mm door/window jambs
  • Non-penetrating design eliminates site damage
  • Portable and reusable
  • Compact and lightweight aluminium design
  • Built-in adjustment knob and telescoping design
  • Rugged and corrosion resistant materials
  • Integrated D-ring tie-off point
PRICE
$1,165.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 to 51-1/2
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeDoor & Window Jamb Anchors
Anchor MaterialSteel
ColorSilver
StyleD-Ring
Install TypeReusable
MaterialAluminum, Zinc Plated Steel
DescriptionDoor/Window Jam Anchor
Package Quantity1
Manufacturers Part Number7100324714
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502