Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150328

MPN #: 416/

Honeywell® D-Bolt Anchor with Hardware, D-Ring, 7"L

Product Description
D-Bolt Anchor for up to 3/4-in (19 mm) working thickness
Includes a 1/2-in. (13 mm) diameter bolt with lockwasher and nut

PRICE
$109.95

1
1
Available on or around 11/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width9-1/2 in
Height1-1/2 in
Weight Capacity400
Weight14.3 lbs

Product Details

TypeD-Bolt Anchor
Anchor MaterialSteel
ColorSilver
StyleD-ring
Install TypePermanent
MaterialSteel
DescriptionD-Bolt Anchor w/ Hardware
Package Quantity1
Manufacturers Part Number416/
Attachment TypeD-ring
BrandHoneywell