PerfPower 28-LED Flashlight
28 high-intensity Leds, brightest white led technology, powerful focused beam, heavy duty aluminum case, shatterproof lens, easy-grip handle, energy efficient, water resistant. Includes Batteries.
Power By GoGreen GG-113-24SV 28-LED Flashlight
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AAA |
| Type | LED |
| Number of Batteries | 3 |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 28-LED Flashlight |
| Color | Silver |
| Beam Distance | 70m m |
| Manufacturers Part Number | GG-113-24SV |
| Lumens | 80 |
| Brand | PerfPower |