Features:
- Geometric rectangular basin with vertical sides
- Overflow drain
- No faucet holes; requires wall- or counter-mount faucet
Weights & Dimensions
| Length | 19-13/16 in |
| Width | 15-5/8 in |
Product Details
| Type | Lavatory Sinks |
| Color | White |
| For Use With | Bathroom |
| Mounting Location | Undermount |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 2882-0 |
| Faucet Holes | 0 |
| Collection | Verticyl |
| Shape | Rectangular |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |