Associated Equipment 100 Amp 12V 15/2 Amp Portable Charger - 3100A
Write a Review
|
Questions & Answers (0)
Product Description
This new 100AMP portable charger includes a 6/12V on/off switch for when the battery is completely charged, and will automatically start charging if the battery falls below a full charge. The LED display will show, charging voltage, amperage, charge time and hasa countdown to start time. The unit is designed for lead acid, AGM and Gel batteries.
PRICE
$375.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 5-1/2 in |
| Weight | 17 lbs |
Product Details
| Type | Portable Charger |
| Color | Black |
| Amperage | 100 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Associated Equipment 100 Amp 12V 15/2 Amp Portable Charger - 3100A |
| Manufacturers Part Number | 3100A |
| Brand | Associated Equipment |