Beverage Air® DD72HC-1-B Draft Direct Draw Dispensers 23" Base DD Series, 72"W
Write a Review
|
Questions & Answers (0)
Product Description
Beverage Air - Draft Direct Draw Dispensers 23" Base, 72"W - DD72Y-1-B
Shallow depth, direct draw dispenser. Depth is 23" from face of door to back of cabinet.
- Cabinet Construction: Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Top is made from heavy-duty stainless steel including drip tray(s) for easy cleaning. Doors are self-closing and include key locks. Magnetic gaskets provide positive door sealing. Galvanized interior steel walls and ceiling. Reinforced floor and door sills are made from heavy duty stainless steel to provide long lasting service. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. 3" insulated towers are provided. Towers are adapted to have a continuous source of cold air channeled into them to keep beer at its coldest, best quality the moment it is dispensed.
- Refrigeration: Forced air refrigeration keeps beer in kegs ice cold for dispensing. Uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns.
- Electrical: Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
Shallow depth, direct draw dispenser. Depth is 23" from face of door to back of cabinet.
- Cabinet Construction: Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Top is made from heavy-duty stainless steel including drip tray(s) for easy cleaning. Doors are self-closing and include key locks. Magnetic gaskets provide positive door sealing. Galvanized interior steel walls and ceiling. Reinforced floor and door sills are made from heavy duty stainless steel to provide long lasting service. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. 3" insulated towers are provided. Towers are adapted to have a continuous source of cold air channeled into them to keep beer at its coldest, best quality the moment it is dispensed.
- Refrigeration: Forced air refrigeration keeps beer in kegs ice cold for dispensing. Uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns.
- Electrical: Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$7,109.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 76 in |
| Depth | 29 in |
| Height | 35 in |
| Compartment Width | 60 in |
| Compartment Depth | 18-1/2 in |
| Compartment Height | 29-1/2 in |
| Weight | 326 lbs |
Product Details
| Lock Type | Single Key Lock |
| Body Color Family | White |
| Light | No |
| Door Swing | Lift-Up |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Door Color Family | White |
| Manufacturers Part Number | DD72HC-1-B |
| Brand | Beverage-Air |
| Type | Draft Direct Draw Dispensers |
| Horsepower | 1/4 HP |
| Color | Stainless Steel |
| Amperage | 6 A |
| Series | DD |
| Capacity | 5 Kegs ft³ |
| Number of Doors | 3 |
| Description | Draft Direct Draw Dispenser |
| Thermostat Type | Digital Thermostat With External Readout For Precise Temperature Management |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |