Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2255247

MPN #: T2L-3048-6PY

Little Giant® 3 Sided Mesh Bulk Truck, 2 Shelves, 3600 lb. Capacity, 53-1/2"L x 30"W x 57"H

Product Description
Heavy 12 gauge shelves are enclosed on 3 sides, 48" high above the deck in sturdy 1-1/2" angle iron corners and top trim. Mesh sides allow visibility and air circulation. 2 swivel, 2 rigid 6" x 2" polyurethane casters with 3600 lbs. capacity. Shelves have a 1-1/2" retaining lip on the front edge. Overall Height 57".

PRICE
$1,435.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1435.00
Buy 6 units - 11 units
1365.00Save $70.00 (5%)
Buy 12+ units
1319.00Save $116.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Shelf Spacing22-1/2 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid
ColorGray
Wheel Type2 Rigid, 2 Swivel
Handle TypeTubular Steel Push Handle
StyleSingle-Side Access
Side PanelsMesh
Number of Shelves2
MaterialSteel
Manufacturers Part NumberT2L-3048-6PY
BrandLittle Giant