Omega 3-1/2 Ton Magic Lift Service Jack - 27035
Write a Review
|
Questions & Answers (0)
Product Description
Innovative design of Magic Lift offers a quicker lift for professional performance. 49-7/8" Long handle. Universal joint release mechanism provides precision control of load descent in any handle position. Exclusively designed breather plug eliminates air in the hydraulic system, optimizing jack performance. 4-3/4" Diameter saddle. Wide stance and low center of gravity provide optimum stability under load stress. Heavy gauge rolled side frames resist twisting. Built-in by-pass device protects hydraulic system from over pumping damage. One year limited manufacturers warranty.
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 31 in |
| Height | 7-1/4 in |
| Weight | 109 lbs |
| Handle Length | 50 |
| Max Height | 21-1/2 in |
| Chassis Length | 30-7/8 in |
| Low Height | 4 in |
| Saddle Diameter | 4-3/4 in |
Product Details
| Color | Black |
| Capacity | 3.5TONS |
| Description | Hydraulic Magic Lift Service Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | 27035 |
| Brand | Omega |