Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929851

MPN #: 300-144

Eclipse 300-144 - Lunar Crimper, Wire Ferrules AWG 10-6

Product Description
Application:
  • Wire ferrules (Insulated and Non-Insulated)
.

Crimp Size:
  • AWG 10/8/6
  • DIN 6/10/16 mm2




PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2 in

Product Details

Manufacturers Part Number300-144
Handle MaterialTPR/Polypropylene
MaterialMedium Carbon Steel
DescriptionLunar Crimper - Wire Ferrules
BrandEclipse