Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789575

MPN #: PWRIG300012120S

AIMS Power 3000 Watt Pure Sine Power Inverter with GFCI, PWRIG300012120S

Product Description
AIMS Power 3000 Watt Pure Sine Power Inverter with GFCI, PWRIG300012120S

When you need clean and reliable power in your vehicle, in a power outage, or in your off-grid home look no further than this AIMS Power pure sine wave inverter. This new and improved unit is capable of producing 3000 watts of pure sine wave power with higher quality and efficiency, and can maintain normal output even as your batteries approach lower voltage. Pure sine power is ideal for running computers, printers, cordless drill battery chargers, variable speed motors and drills, and much more. This 3000 watt model also has a direct connect AC terminal block output which can be used to harness the full power of the inverter through a single output. For convenience, there is also a dual outlet GFCI plug on the front of the inverter for quick connection of appliances under 1500 watts. This product includes a thermally controlled fan, allowing for increased efficiency and less noise.

Features:
  • 3000 Watt continuous power
  • 6000 Watt surge
  • 12 Volt DC input
  • Pure sine wave
  • 60hz or 50hz switch
  • Highly efficient - improved output at low voltage
  • 1 - GFCI Dual Outlet
  • Direct connect AC Terminal Block
  • Connector and cable for remote on/off switch
  • Isolated ground & neutral (bondable)
  • Short circuit protection (GFCI and AC Breaker)
  • On/off switch
  • 5 Function Protection LED indicator
  • AC Breaker
  • Dual cooling fans thermally controlled
  • Instruction manual
  • 1 year tech support
  • 1 Year Warranty Parts and Labor replacement


Specifications:
  • Continuous output power: 3000 Watts
  • Surge power capability (peak power): 6000 Watts
  • dc input / operating voltage: 10.5-16 Volts
  • Output voltage: 120 Volts ac
  • Output voltage regulation: +/- 3%
  • Output wave form: pure sine wave
  • Output frequency: 50/60 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 v +/- 0.5 Volts
  • No load power consumption: fan off <0.9 DC amps or fan on <1.37 DC amps
  • THD: <5%
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -4 degrees Fahrenheit
  • Full load maximum operating temperature: 176 degrees Fahrenheit (automatic shutdown)
  • GFCI Resettable AC Outlet
  • High input voltage shutdown: 17V
  • Low input voltage shutdown: 10V
  • Internal blade fuse protection
  • Product size (L x W x H): 20.47" x 8.86" x 3.50"
  • Weight: 16.09 lbs unit boxed 20 lbs


PRICE
$799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20.47 in
Width8.86 in
Height3.5 in
Weight16 lbs

Product Details

Surge Watts6000 W
Continuous Output Power3000 W
No Load CurrentFan Off <0.9 DC Amps or Fan On <1.37 DC Amps A
Manufacturers Part NumberPWRIG300012120S
Output Voltage120 VAC V
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes