Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avanti

Model # :WBB3167528

MPN #: AR4446B

Avanti® Auto-Defrost Counter Height Refrigerator, 4.4 Cu. Ft. Capacity, Black

Product Description
Keep your snacks and favorite beverages close by in the compact, 4.4 cubic foot refrigerator from Avanti®. The perfect lockable mini fridge for the office, dorm, man cave, she shed, bar, bedroom, or anywhere you need a little extra refrigerator space. The door shelves can accommodate 2-liter and gallon bottles and six 12 oz. cans, as well as other drinks and condiments. Use the adjustable, removable glass shelving to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost so your foods remain fresh and cold. Select the right settings for your items with the full range temperature control.

Features:
  • Slide-out glass shelves
  • One full-width and two half-width door storage bins, with gallon-jug storage in lower door bin
  • Can storage - fits up to six cans
  • Adjustable thermostat control and automatic defrost
  • Crisper drawer
  • Security lock at bottom of door
  • Warranty: 1 Year Manufacturer Limited Warranty


PRICE
$589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Depth22 in
Height33 in
Weight50 lbs

Product Details

TypeCounter Height Refrigerator
Shelf TypeGlass
ColorBlack
Amperage15 A
Door SwingReversible
Adjustable ShelfYes
Capacity4.4 ft³
Wattage1800 W
Voltage120 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves5
MaterialFiberglass/Glass
DescriptionAuto-Defrost Refrigerator
Manufacturers Part NumberAR4446B
Reversible DoorYes
BrandAvanti

Warranty

Warranty1

Compliance & Certifications

Energy Star CertifiedYes
CertificationsEnergy Star