Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133794

MPN #: DAR110A1BSLDD

Danby® Apartment Size Refrigerator, 11 Cu.Ft. Capacity, Black Stainless Steel

Product Description
Discover the styling and simplicity of Danby® Designer's stainless-steel 11 cubic feet (311 L) all-fridge, perfect for small spacing living in a condo, apartment, or townhouse. Reduce your electricity bill and save on energy with this Energy Star® rated model. Cut down on clutter with 4 full width and 1- 1/2 adjustable glass shelves, integrated door shelving, and tall bottle storage offering maximum storage versatility. Easily find your eggs, vegetables, or fruit with the bright interior lighting system. Store your groceries in the glass-covered vegetable crisper. Lastly, this stylish appliance features a single door with an integrated handle and a clever, reversible hinge that allows you to set it for right or left-handed opening.

Features:
  • 11.0 cu. ft. (311 L) capacity all refrigerator
  • Energy Star® complaint, energy-efficient to help you save money without sacrificing performance
  • Environmentally friendly R600a refrigerant
  • Spotless steel door finish – looks identical to real stainless steel but without the smudging
  • 4 full width and 1 – 1/2 width adjustable glass shelves for maximum storage versatility
  • Integrated door shelving with tall bottle storage
  • Vegetable crisper and cover
  • Mechanical thermostat
  • Scratch-resistant worktop
  • Interior light
  • Integrated door handle
  • Customize for your space with reversible door hinge for left-or right-hand opening
  • 18-month warranty on parts and labor with in-home service


PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth26 in
Height58-7/9 in
Weight130.1 lbs

Product Details

Body MaterialMetal
LightY
Door TypeReversible
Door SwingY
Adjustable ShelfY
Compressor TypeSingle Speed Reciprocating Compressor
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves5
Manufacturers Part NumberDAR110A1BSLDD
BrandDanby
Shelf TypeAdjustable Glass
ColorStainless Steel
Handle TypeIntegrated Handle and a Clever Reversible Hinge
Capacity11 ft³
Door MaterialMetal
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed