4 Position Rotary Selector Switch with Pointer Knob.
Associated Equipment 4 Position Rotary Switch
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Components | Rotary Switch |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | 4 Position Rotary Switch |
| Color | Black |
| Manufacturers Part Number | 611187 |
| Brand | Associated Equipment |
Related Products
Fleet charging power, now with AGM charging setting, making this wheel charger, one of the most powerful, and durable chargers in the market. Easy to read analog gauge, makes this charger unmistakable when reading battery condition. Features and Benefits: AGM Charging Capable Professional Quality built to last Indoor Outdoor Rated Bumper to Bumper 2 year Warranty
Cut To Length, Ready To Use, Heavy Duty Battery Cables. Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is ...
12V, 60/70A/270 Boost Intellamatic Wheel Charger with 15A/20A Peak Memory Saver Port, Includes the MS6209-12 12ft. memory saver cable which connects the OBDII port to the charger for memory saving. Also a 70A stable power supply with nominal 13.7V DC Output.
Associated 6001A is the highest performance fast charger on the market that is designed to meet the needs of the most demanding professionals. Features & Benefits: Includes automatic reset AC and DC circuit breakers Patented stop/go light and automatic timer Heavy duty chrome plated handle and rugged 7" tires Comes with a 5 year limited warranty
Program for Deep Discharge Recovery of Flooded Batteries. Patented diagnostics indicate weak or defective battery. Designed for 12 Volt AGM, Gel Cell, Sealed and Standard Flooded Batteries including Spiral Cell, Orbital™ or Optima™ batteries. Battery Selector Switch - Sealed / Flooded / ESS Flash. CSA Listed. Made in the U.S.A. Features: Micro-Processor Control 40 Amp Bench Charger/Power Supply Electrical Stability System (ESST) Technology provides stable power supply for extended service procedures or re-flashes 45A Stable Power Supply for drivability diagnostics, Nominal 13.7V ...