The Werner A220330 Single D-ring Permanent Roof Anchor is designed for use in both new construction and repair work.With stainless steel construction and included stainless steel fasteners, the anchor can be installed and left behind for future repair or maintenance work.The anchor includes a single D-ring for connection.
Werner® 20" Permanent Roof Anchor w/ Single D Ring, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 4 in |
| Height | 18 in |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Connection Size | 2 |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Anchor |
| Anchor Material | Stainless Steel |
| Color | Gray |
| Style | D-Ring |
| Install Type | Permanent |
| Material | Stainless Steel |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |