Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperHandy

Model # :WBB3787780

MPN #: GUT164

SuperHandy® 4-Wheel Mobility Scooter, 15"W Seat, 330 lb. Capacity, Black/Orange

Product Description
Navigate Your World with Ease-Embark on a journey of independence and style with the SuperHandy® 4-Wheel Mobility Scooter. Lightweight yet robust, this foldable marvel adapts to your life's many adventures. With its vibrant Orange & Black or the subtle Dark Green & Sand hues, maneuverability has never looked so good. Effortlessly glide through your daily excursions with a design that's as reliable as it is chic.

Crafted for Convenience, Built for Stability-Dive into the specs that make the SuperHandy® Mobility Scooter a cut above the rest. From the ultra-portable one-step foldability to the smooth navigation provided by the sturdy 4-wheel structure and front-wheel suspension, every detail is designed with your freedom in mind. Zip through your day at speeds up to 3.7mph and enjoy extended mobility with our dual battery system. It's not just a scooter; it's your ticket to a more vibrant, independent life.

PRICE
$879.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height39 in
Weight Capacity330 lbs
Weight52 lbs
Seat Width15 in
Seat Depth25 in

Product Details

Max Speed3.7 mph
TypeStandard Mobility Scooter
ArmrestsNone
ColorBlack/Orange
Batteries IncludedYes
FoldableYes
Number of Batteries2
Package Quantity1
Manufacturers Part NumberGUT164
SuspensionFront Suspension
Battery Amp Hours2 Ah
Number of Wheels4
BrandSuperHandy