SuperHandy® Mobility Scooter Seat Upgrade, 11-1/2"W Seat and Armrest Only
Write a Review
|
Questions & Answers (0)
Product Description
Plush Seating, Enhanced Comfort-The 17.7-inch wide seat and ergonomic backrest ensure maximum comfort during your travels, making every journey a pleasure.
SuperHandy® Upgraded Fully Padded Faux Leather Cushioned Seat, Back Rest, and Handles - Only For SuperHandy® GUT112/GUT140/GUT164/GUT165/GUT184 (Seat with armrests only)
SuperHandy® Upgraded Fully Padded Faux Leather Cushioned Seat, Back Rest, and Handles - Only For SuperHandy® GUT112/GUT140/GUT164/GUT165/GUT184 (Seat with armrests only)
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 in |
| Weight Capacity | 275 lbs |
| Weight | 18.7 lbs |
| Seat Width | 11-1/2 in |
| Seat Depth | 19-1/2 in |
Product Details
| Type | Scooter Seat |
| Frame Color Family | Black |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Mobility Scooter |
| Manufacturers Part Number | GUT143 |
| Brand | SuperHandy |