Ancra® 43795-10-27 4" x 27' Winch Strap with 41766-18 Flat Hook
Write a Review
|
Questions & Answers (0)
Product Description
This 27' Winch strap with a high strength flat hook combined with wear and weather resistant 4" latex treated polyester webbing produces a strap that meets WSTDA T-1 standards for web tiedowns. The flat hook attaches to frame rail of trucks or trailers and has a 5,400 lb. WLL.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 ft |
| Width | 3-1/4 in |
| Height | 1-1/2 in |
| Weight | 5 lbs |
| Ultimate Load Strength Weight Capacity | 16,200 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Flat Hook End Fitting |
| Color | Yellow |
| Material | Synthetic Webbing & Steel |
| Description | Winch Strap with Flat Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | 43795-10-27 |
| Brand | Ancra |