American Forge & Foundry Adjustable Head Creeper w/Shoulder Drops, 40" ,6 Wheel, 400 lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The AFF creepers allow you to maximize both productivity and comfort when working in the shop. Built with an ergonomic design, materials include heavy-duty tubular steel or HDPE plastic. Industrial grade swivel casters deliver smooth and precise movement even over cracks or debris.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 21 in |
| Height | 3-13/16 in |
| Weight | 21 lbs |
Product Details
| Capacity | 400lbs |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 3908A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |