Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evac+Chair

Model # :WBB3253499

MPN #: 1-400

Evac+Chair® 400H Stair Chair , 440 lb. Capacity, Blue

Product Description
Based on the US designed and award winning Evac+Chair® 300H, the 400H model takes evacuation chairs to the next level for downward evacuation. Working with occupational therapists Evac+Chair® North America recognized the need for a more ergonomically designed chair while still being super lightweight and further meeting an occupant's clinical needs.

Innovative features of the Evac+Chair® 400H not available in other alternatives include::
  • Increased weight capacity of up to 440 lbs / 200 KG's
  • Designed in the United States
  • Superior quality
  • Lifetime manufacturer warranty
  • Light Weight
  • EVAC+TRACK® wider tread system
  • EVAC+TRACK® adjustable tension system
  • Ergonomic arm rests
  • Ergonomic foot rest
  • Dual position seat
  • 4 point harness
Features:
  • Adjustable patient head restraint: Limits movement, securing the passenger in place
  • Friction tracks (Evac+Track technology): The self braking reinforced tracks control speed of descent for easy single person operation
  • Ergonomic adjustable handle: For ease of deployment and compact storage
  • Passenger armrests: For added passenger comfort and safety
  • 4 Point quick release safety harness: For increased passenger safety and security
  • Heavy duty wheels: Ideal for operation over uneven terrain
  • Lockable rear wheels: Can be applied in situations where the chair needs to remain in a stationary position
  • Passenger footrest
  • Allows for stable passenger seating: position during stairway operation
  • Dual position adjustable seat: Adjustable seat allows the passenger to choose desired seating position
Benefits:
  • Designed in the US
  • FDA Registered
  • Provides a quick, easy and safe emergency evacuation
  • Easy to use
  • One person operation
  • Lightweight
  • No heavy lifting required
  • Enables small attendants to easily move passengers three times their size
  • Easy to open, ready to use in seconds
  • Folds for compact storage
  • Exceeds fire safety requirements and emergency response guidelines established to support he Americans with Disabilities Act
  • Wall mountable
Includes:
  • LIFETIME WARRANTY
  • 4 Point Quick Release Harness
  • Photoluminescent Signage
  • Wall Mounting Brackets
  • Dust Cover
  • User Guidey


PRICE
$2,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width20 in
Height41 in
Weight Capacity440

Product Details

TypeStair Chair
MaterialAluminium
Package Quantity1
ColorBlue
Manufacturers Part Number1-400
BrandEvac+Chair