Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2339171

MPN #: 518-1754-0400

DMI® Deluxe Wood Transfer Board without Cut-Outs, 8" x 30", Southern Yellow Pine

Product Description
Features & Benefits:
  • Sealed and coated board allows easier transfers to/from bed, wheelchair, chair, car or commode
  • An effective mobility aid for independent living
  • Strong enough to support up to 440 pounds
Specifications:
  • Constructed of smooth, durable 3/4 inch Southern Yellow Pine
  • Size: 8" x 30"
  • Weight Capacity: 440 lbs
PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width8 in
Height3/4 in
Weight Capacity440 lbs
SizeStandard

Product Details

TypeTransfer Board
ColorNatural
MaterialWood
Package Quantity1
DescriptionDeluxe Wood Transfer Board
Manufacturers Part Number518-1754-0400
BrandDMI

Warranty

Warranty1 yr