Complete with:
- 3.6V lithium battery
- Protective USB cap
- Mounting bracket and Windows® compatible software for analysis
Product Details
| Style | Data Logger |
| Temperature Range | -148 to 2372 °C |
| Package Includes | Rht10, 3.6V Lithium Battery, Software |
| Description | Humidity &Temperature Usb Datalogger |
| Color | Green |
| Manufacturers Part Number | RHT10 |
| Brand | Extech |
Warranty
| Warranty | 1 yr |