Extech 42545 High Temperature IR Thermometer, 20 Data Memory Recall Count, 0.64lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Extech 42545 High Temperature IR Thermometer, 20 Data Memory Recall Count, 0.64lbs.
50:1 Wide range Infrared thermometer with laser pointer.
50:1 Wide range Infrared thermometer with laser pointer.
PRICE
$479.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 |
Product Details
| Rechargeable | No |
| Description | High Temperature Ir Thermometer |
| Manufacturers Part Number | 42545 |
| Case Included | Yes |
| Data Memory Recall Count | 20 |
| Auto Calibration | No |
| Response Time | 1 |
| Brand | Extech |