Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642094

MPN #: 445580-NIST

Extech 445580-NIST Humidity/Temperature Pen, Green NIST Certified

Product Description
Extech 445580-NIST Humidity/Temperature Pen, Green NIST Certified

Compact, digital hygro-thermometer ideal for field use. Utilizes dual LCD display for temperature, humidity and advanced function indication. Comes complete with pocket clip and 2023 button battery.

Optional Kit Includes:
  • 33% and 75% RH calibration standards
  • Hard vinyl carrying case
  • NIST Certificate
PRICE
$339.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Includes445580, Pocket Clip, 2023 Button Battery 33 Percent And 75 Percent Rh Calibration Standards
DescriptionHumidity/Temperature Pen
ColorGreen
Manufacturers Part Number445580-NIST
BrandExtech
Connector/Terminal ConfigurationNone

Warranty

Warranty1 yr