Bissell BigGreen Commercial Upright Vacuum, 13" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The PowerForce upright vacuum is designed with the user in mind. From the powerful suction to the ready-to-use attachments, this bagged upright vacuum cleaner can clean a variety of surfaces that include bare floor, high carpet, and upholstered furniture. With three filtration stages and cyclonic cleaning system of the lightweight vacuum cleaner, you can easily remove dirt from every nook and corner. The extension wand, long power cord, and five surface height settings, help you conveniently clean thoroughly. The lightweight design makes the vacuum easy to move from room to room and transport from level to level.
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 43.5 in |
| Weight | 12 lbs |
| Cord Length | 30 ft |
| Cleaning Width | 13 in |
Product Details
| Type | Commercial Vacuum |
| CFM | 82 CFM |
| Color | Green |
| Motor Amps | 10 A |
| Dirt Collection | Disposable Bag |
| Capacity | 4.5 qt |
| Wattage | 1200 W |
| Voltage | 120 V |
| Includes | On Board Tools |
| Filtration | Three Stage |
| Material | Plastic |
| Description | 13" Single Motor Upright Vacuum |
| Manufacturers Part Number | BGU1451T |
| Decibels | 67 dB |
| Brand | Bissell Commercial |