ScopeNEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 61 DIN Connector
Write a Review
|
Questions & Answers (0)
Product Description
ScopeNEXT Workhorse Dispensing Pump for 1 Gallon Containers with Convertible 61 DIN Connector
The SNX 300PB is the workhorse dispensing pump for all 1 gallon applications. It is widely used on all standard 1 gallon containers. It can be also be adapted to suit most containers including buckets/tubs & pails. This 1 gallon pump not only offers a lock-down closing action pump is also a shippable 30ml dose pump / 1 ounce dose dispensing pump. This means the pump can be fitted and shipped on-pack (subject to compatibility testing). Come complete with a convertible 61 DIN connector.
The SNX 300PB is the workhorse dispensing pump for all 1 gallon applications. It is widely used on all standard 1 gallon containers. It can be also be adapted to suit most containers including buckets/tubs & pails. This 1 gallon pump not only offers a lock-down closing action pump is also a shippable 30ml dose pump / 1 ounce dose dispensing pump. This means the pump can be fitted and shipped on-pack (subject to compatibility testing). Come complete with a convertible 61 DIN connector.
PRICE
$5.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 0.2 lbs |
| Suction Tube Dimension | 20 in |
| Discharge Spout Diameter | 1/4 in |
| Thread | 61 mm in |
Product Details
| Assembly Required | No |
| Body Material | Polypropylene |
| For Use With | DIN 61 |
| Material | Polypropylene |
| Manufacturers Part Number | SNX300PB 61 DIN |
| Dispensing Rate Per Stroke | 0 to 5 Oz. Per Stroke |
| Product Type | Accessory |
| Brand | ScopeNEXT |
| Power | Manual |
| Type | Workhorse Dispensing Pump |
| Color | White |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 104 °F |
| Style | For 1 Gal. Drums |
| Description | Workhorse Dispensing Pump for 1 Gallon Containers w/Convertible 61 DIN Connector |
| Package Quantity | 1 |
| Dispensing Rate | 1 oz. per Stroke |
Warranty
| Warranty | 2 yr |