Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
5" x 8" Benchtop/Portable Horizontal Bandsaw - 110V - Dake SE-5X8

Model #: WBB2274965

MPN #: 983106-1

5" x 8" Benchtop/Portable Horizontal Bandsaw - 110V - Dake SE-5X8

|
Questions & Answers (0)
PRICE
$1,465.00
Usually ships in 5 to 8 days
  • Manual feed bandsaw
  • 2 HP 2 speed motor
  • 2 speeds 196 / 262 FPM
  • Direct drive
  • Dry cutting bandsaw
  • Bi-Metal Blade
  • Blade tension indicator for proper blade tensioning every time
  • Base with integrated screw adjustable vise
  • "Roto-translating" head swivel for large cutting capacity
  • Cast bed and cutting bow and outboard stop
  • Miter capabilities 0°- 45°
  • Cutting speeds and feed guide

Product Specs:
  • Machine Type: Portable mitering manual horizontal bandsaw
  • Blade Size: 68-1/4" x 1/2" x .025
  • Blade Speed: 196 / 262 FPM
  • Horsepower: 2 HP maximum
  • Weight: 40 pounds
  • Overall Height: 17"
  • Base Width: 18"
  • Depth: 36"
  • Round Capacity @ 0°: 6"
  • Round Capacity @ 45°: 4"
  • Square Capacity @ 0°: 6"
  • Square Capacity @ 45°: 4"
  • Rect. Capacity @ 0°: 8 x 5"
  • Rect. Capacity @ 45°: 4 x 3-3/4"


1
1
Easy online or call-in returns.