Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246580

MPN #: BBK-20

Air Systems International Complete Calibration Kit for CO Monitors, 17 L, BBK-20

Product Description
Air Systems International CompleteCalibration Kit for CO Monitors, 17 L, BBK-20

Features:
  • 17 Liter Calibration Kit
  • Includes 20 PPM CO, Zero Air Calibration Gas, BBK-R17 Regulator, and Connect Hose in Case
  • For Use in U.S.
  • Use BBK-10 for Canada
  • Cylinders are Disposable
  • Carries HAZMAT Shipping Fee
  • For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 L in
Cylinder Size17 L

Product Details

TypeCalibration Kit
IncludesCalibration Gases, Regulator, Connect Tubing & Plug, Case, Manual
MaterialAluminum, Plastic
Package Quantity1
DescriptionComplete Calibration Kit, Small Cylinders
ColorBlue
Manufacturers Part NumberBBK-20
For Use WithCO Monitor
BrandAir Systems International

Warranty

WarrantyAgainst Defects