Nearly Natural 5' Ficus Bushy Silk Tree
|
Questions & Answers (0)
Product Description
Our five foot high Ficus Bushy Tree certainly lives up to its name! Sporting 780 bushy colorful emerald leaves, it's definitely an eyeful. Multiple earth brown trunks raise this thick foliage up high for easy admiration near eye level. Shadows from the densely packed leaves create interesting variations in color sure to catch the eye of any passersby. Best of all, it'll never brown so you can enjoy it year round. Comes in a pot with faux soil.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 60 in |
| Pot Size | 7"W x 5-3/4"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Ficus |
| Material | Polyester, Iron Wire, Wood |
| Description | 5' Ficus Bushy Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5333 |
| Purpose | Floor |
| Brand | Nearly Natural |