Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778881

MPN #: 4126671

Mahr MarCator 1087 R Digital Indicator, IP67, Range 6"/150 mm

Product Description
The Mahr MarCator 1087 R (4126671) is a compact digital indicator designed for bench and fixture gage applications. The 12.5mm/0.5" range with 0.01mm/0.0005" resolution and Reference System provides reliable measurement performance. Compact housing fits confined spaces while high-contrast LCD ensures readability. MarConnect interface enables data transmission via USB, Opto RS232C, or Digimatic. Features include PRESET function, mm/inch conversion, counting direction reversal, DATA transmission, and LOCK function. 8mm stem for standard mounting. Hardened stainless steel spindle and mounting shank. IP67 protection. Approximately 3-year battery life.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$819.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126671
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo