Nuvo 60/298, 6 Light-Vanity & Wall, Polished Chrome, 36"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/298, 6 Light-Vanity & Wall, Polished Chrome, 36"W X 4.75"H
Finish Old Bronze Style Transitional Semi-flush Lights(2) 60w A19 Medium Shade. Frosted Melon Glass. Dimensions Width : 13"Height : 13" .
Finish Old Bronze Style Transitional Semi-flush Lights(2) 60w A19 Medium Shade. Frosted Melon Glass. Dimensions Width : 13"Height : 13" .
PRICE
$67.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/298 |
| Bulb Type | Type G |
| Number of Lights | 6 |
| Brand | Satco |