Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3788474

MPN #: ACD-10 PLUS

Amprobe® 600V/600A AC Clamp-On Multimeter with Resistance, Capacitance & Frequency

Product Description
The Amprobe® ACD-10 PLUS clamp multimeter has thinner jaws than standard digital clamp multimeters (only 0.4"/10mm thick) allowing access to tight measurement areas and still handles conductors up to 1.0 (25mm). The ACD10PLUS combines the convenience and flexibility of an AC/DC current clamp meter with the most frequently used digital multimeter functions, including ac/dc current and voltage, capacitance, and frequency.

The Amprobe® ACD-10 PLUS clamp meter measures AC & DC voltage to 600V, AC current to 600A, resistance to 40MΩ, capacitance to 3000 μF, and frequency. Frequency is measured by either jaws or test leads. The ACD-10 PLUS features auto ranging, auto power off, a rubber over-molded case and a 3-3/4 digit LCD display. The Amprobe® ACD10PLUS is a very versatile clamp multimeter.

Features:
  • Excellent for handling residential/commercial and small industrial applications
  • Features continuity beeper to quickly find opens and shorts
  • Auto ranging saves time by instantly selecting correct range
  • Auto power off to conserve battery life
  • Rubber over-molded case absorbs shock
Includes
  • 1 - Set of Test leads
  • 1 - Battery (installed)
  • 1 - Soft carrying pouch
  • 1 - Users manual


PRICE
$169.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAC Clamp
Package Quantity1
DescriptionAC Clamp-on Multimeter
ColorRed/Yellow
DC Voltage0V–600 V DC
Manufacturers Part NumberACD-10 PLUS
AC Voltage0V–600 V AC
BrandAmprobe