The Amprobe® 37XR-A can measure inductance to 40 H, frequency to 40 MHz, capacitance to 400 µF and logic to 20 MHz. The meter has a 10,000 count display with 0.1% accuracy at selected ranges. The 37XR-A measures DC voltage to 1000 V, AC voltage to 750 V, AC/DC current to 10 A, and resistance to 40 MO.
The Amprobe® 37XR-A digital multimeter features an input warning tone when test leads are put in the wrong jacks; continuity beeper; Min/Max, Average, Relative, Peak and Data Hold; Auto power-off and a separate door for battery and fuse access. The Amprobe® 37XR-A has a CAT III 600 V, CAT II 1000 V safety rating and is UL listed.
Features:
- Backlight, True-rms with component and logic test
- Inductance to 40 H, frequency to 40 MHz, capacitance to 400 µF, logic to 20 MHz
- Input warning tone when test leads are in wrong jack
- 10 Amps AC/DC, fully safety fused
- Continuity beeper
- Min/max, average, relative, peak, and data hold
- Auto power off to save battery life
- Separate door for easy battery and fuse access
- Magne-Grip Holster with magnetic hanging strap
- Autoranging; display: 4-3/4 digit LCD, 10,000 counts with 41-segment analog bar graph
- Display Update Rate: 2/sec, nominal
- Power Battery: 9 V NEDA 1604, JIS 006P, IEC 6F22
- Operating temperature: 0 °C to 45 °C at < 70 % R.H
- 1 - Set of Test leads with threaded alligator clips (TL36A)
- 1 - 9V Battery (installed)
- 1 - Magne-Grip Holster with magnetic hanging strap
- 1 - Spare fuse
- 1 - Users Manual