Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3787682

MPN #: 30XR-A

Amprobe® Auto-Ranging Digital Multimeter with VolTect Non-Contact Voltage Detector

Product Description
The Amprobe® 30XR-A is a manual ranging digital multimeter with a non-contact voltage detector and 1.5V/9V battery test under load. For non-contact voltage testing, the Amprobe® 30XR-A digital multimeter offers Voltect non-contact voltage technology built into the 30XR-A along with a full complement of measurement functions.

The Amprobe® 30XR-A measures AC and DC voltage to 600 V, AC and DC current to 10 A, and resistance to 20 MO. The 30XR-A also has a continuity beeper, diode test, and overload protection. All measurements have wide testing ranges and high accuracy. Testing results are displayed on the 3-1/2 digit LCD. The 30XR-A digital multimeter also includes Min/Max and Data Hold functions as well as a separate door for battery and fuse access. The included Magne-Grip holster and magnetic hanging strap make the meter convenient for field service technicians.

Features:
  • Manual ranging; display: 3-1/2 digit LCD, 1999 counts
  • Display update rate: 2.5/sec, nominal
  • Power battery: 9 V NEDA 1604, JIS 006P, IEC 6F22
  • Operating temperature: 0 °C to 45 °C at < 70 % R.H
  • Storage temperature: -20 °C to 60 °C, 0 to 80 % R.H. with battery removed from meter
  • Low battery indication
  • Overrange indication
  • Min/max and data Hold
  • 600V AC
  • Magne-Grip Holster With Magnetic Hanging Strap
  • 600V AC/DC
  • 10 Amps AC/DC, Fully Safety Fused
  • Continuity Beeper
Includes:
  • 1 - Magne-Grip holder with magnetic hanging strap
  • 1 - users manual
  • 1 - 9V Battery(Installed)
  • 1 - Set of Test Leads
  • 1 - Spare Fuse


PRICE
$219.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range600 VAC/VDC V
DescriptionAuto-Ranging Digital Multimeter
DC Voltage600
Manufacturers Part Number30XR-A
AC Voltage600
BrandAmprobe
Voltage Rating600/300 V