The Amprobe® 35XP-A has the highest voltage rating in this class of meter as well as VolTect non-contact voltage detection. The 35XP-A includes all the features and functions needed for a wide range of applications. The meter measures AC voltage to 750 V, DC voltage to 1000 V, AC and DC current to 2 A, resistance to 40 MO, capacitance to 4 mF, frequency to 1 MHz, and temperatures to 1832 °F via a type-K thermocouple.
The 35XP-A has a continuity beeper, diode test, and overload protection. A non-contact voltage indicator senses voltages from 70 to 600 VAC. All measurements have wide testing ranges and high accuracy. Testing results are displayed on the 3-3/4 digit LCD. The included Magne-Grip holster with magnetic hanging strap makes the meter convenient for contractors and field service technicians.
Features:
- Temperature measurement capability to 1000 °C/1832 °F (type-K thermocouple included)
- 600 V AC/600 V DC - highest voltage rating in this class of meter
- Capacitance for motor run/start test
- 0.1 µA resolution for flame sensor testing
- Frequency to 1 MHz
- Resistance to 40 MΩ
- Data hold freezes display
- Magne-Grip Holster
- VolTect non-contact voltage detector
- Low battery indication
- 1 - True-RMS Digital Multimeter (35XP-A)
- 1 - Pair of test leads (TL245A)
- 1 - K-type thermocouple (TP255A)
- 1 - Temperature adapter (XR-TA)
- 1 - Fuse 2 A/1000 V (P/N FP200)
- 1 - 9V Battery (installed)
- 1 - Magne-Grip Holster with magnetic hanging strap (H2-XR)
- 1 - Users Manual