Exposed Urinal Flushometer, for 3/4" top spud urinals. Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer with the following features:
Royal® Manual Urinal Flush Valve Model 186-1 1GPF
Write a Review
|
Questions & Answers (0)
Product Description
Royal® Model 186- 1.0 Low Consumption (1.0 gpf/3.8 Lpf)
Exposed Urinal Flushometer, for 3/4" top spud urinals. Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer with the following features:
PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing 3/4" I.P.S. Screwdriver Bak-Chek® Angle Stop Free Spinning Vandal Resistant Stop Cap Adjustable Tailpiece High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut Spud Coupling and Flange for 3/4" Top Spud Sweat Solder Adapter w/Cover Tube & Cast Wall Flange w/Set Screw High Copper, Low Zinc Brass Castings for Dezincification Resistance Non Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation Flush Accuracy Controlled by CID™ Technology Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX™ Rubber Compound for Chloramine Resistance 100% of the energy used in manufacturing is offset with Renewable Energy Sources Wind Energy
Exposed Urinal Flushometer, for 3/4" top spud urinals. Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer with the following features:
PRICE
$195.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Type | Urinal |
| Color | Silver |
| Series | Royal 186-1 |
| Liters per Flush | 3.8 |
| For Use With | Urinal |
| Style | Low Consumption |
| Material | Semi-Red Brass, PERMEX, Plastic, Rubber., Stainless Steel |
| Flush Type | Manual |
| Manufacturers Part Number | 3012636 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Warranty
| Warranty | 36 mo |
Compliance & Certifications
| ADA Compliant | Yes |