Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259650

MPN #: 66000

Clinton™ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms

Product Description
Clinton's Lab X Series, Extra-Wide, Blood Drawing Chairs feature thick padded surfaces supported by a durable steel frame. The additional width can accommodate a larger patient, or a parent and a child.

Features:
  • Padded seat and backrest
  • Dual padded flip arms and armrests
  • A full 35" wide seat to accommodate a larger patient or parent and child (89 cm)
  • 1-1/4" square, heavy duty, all-welded, tubular steel frame (3.18 cm)
  • Adjustable height and depth flip arm(s)
  • Flip arm(s) positions in place when in use, then flips out of the way for easy exit
  • Comfortable 2" padding throughout (5 cm)
  • Neutral Gray, powder-coated frame
  • Height adjustable armrest
  • Adjustable foot levelers
  • Easy-clean, durable vinyl
  • Chair-mounted options available
  • 400 lbs. combined load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should NEVER be left unattended.

PRICE
$1,375.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46 in
Depth26 in
Height36 in
Weight Capacity400 lbs
Seat Width35 in
Seat Depth18 in
Seat Height20 in

Product Details

TypeBlood Drawing Chair
Frame Color FamilyGray
Seat Color FamilyBlue
DescriptionExtra-Wide Blood Drawing Chair with Padded Arms
Package Quantity1
Arm TypeAdjustable
Manufacturers Part Number66000
Seat MaterialVinyl
BrandClinton Industries

Warranty

Warranty5 yr