Clauss 20013 7" Hot Forged Wire Cutting Diagonal Plier
|
Questions & Answers (0)
Product Description
7" Wire Cutters- Vinyl Grips
Heavy duty, Hot forged wire cutter with superior hardened edged and action springs for problem-free wire cutting. Will slice through the toughest wire, even non-uniform grades of drawn steel.
Heavy duty, Hot forged wire cutter with superior hardened edged and action springs for problem-free wire cutting. Will slice through the toughest wire, even non-uniform grades of drawn steel.
PRICE
$29.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Handle Material | Plastic |
| Type | Cable & Wire Cutting |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Jaw Shape | Diagonal |
| Handle Type | Plastic Dipped |
| Style | Standard |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Yellow |
| Manufacturers Part Number | 20013 |
| Handle Style | Plastic Dipped |
| Brand | Clauss |