Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB1346532

MPN #: 7100188842

3M™ DBI-SALA® 8516691 Portable Fall Arrest Post, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 8516691 Portable Fall Arrest Post, 310 Cap Lbs8516691

The confined space portable fall arrest post provides protection and complete mobility for three workers on top of transformers or other types of vertical platforms with potential fall hazards. It's compact and lightweight design of only 38 lbs. (17.2 kg) makes the post very easy to transport and put in place. The system features a telescopic design and 3 swiveling anchor points providing up to 3 workers with 360 degrees of protection and mobility. Portable and fixed bases provide complete jobsite versatility. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Portable fall arrest post
  • 360 degrees of protection for 3 workers
  • Telescoping design
  • Built-in levelling system
  • Anchor ring for horizontal lifeline system
  • Integral carrying handle
  • Lightweight, corrosion resistant aluminium construction
  • Order base, lanyard or SRL separately
PRICE
$5,735.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size

Product Details

StyleFixed
TypeFixed
MaterialAluminum
Package Quantity1
DescriptionPortable Fall Arrest Post
ColorGreen
Manufacturers Part Number7100188842
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502