Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346474

MPN #: 7100204344

3M™ DBI-SALA® 8518001 Adjustable Offset Upper Mast, 450 Cap Lbs

Product Description
3M™ DBI-SALA® 8518001 Adjustable Offset Upper Mast, 450 Cap Lbs8518001

Variable offset davits are designed for use where multiple offset masts are required. The variable offset masts may be equipped with front mounted and/or back mounted winches or SRLs and feature an anchor point rated up to 5,000 lbs. (22kN) depending on pin position. For applications with overhead clearance restrictions, the adjustable height of the variable offset masts can eliminate the need for custom length masts and mast extensions. Quick connect/release pins allow for fast and easy set-up, dismantle and transport. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Adjustable offset upper davit mast
  • Integrated 5,000 lb. (22 kN) mast anchorage point
  • Fall arrest rated in all davit offset mast positions
  • Combine with 1 or 2 lower mast extensions
  • Telescoping reach of 11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm)
  • Integral secondary fall arrest anchorage point
  • Built-in primary and secondary pulleys
  • Adjustable vertical height of 83.8 to 109.2cm
  • Detent and knob style adjustment
  • Lightweight, corrosion resistant aluminum construction
PRICE
$4,919.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs
SizeOne Size

Product Details

StyleDavit Mast
TypeDavit Mast
MaterialAluminum
Package Quantity1
DescriptionAdjustable Offset Upper Mast
ColorGreen
Manufacturers Part Number7100204344
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.