Baileigh Industrial® BB-7216M Manually Operated Magnetic Sheet Metal Brake, 6'L, 1PH, 220V
Write a Review
|
Questions & Answers (0)
Product Description
Following in the footsteps of Baileigh Industrial®'s BB-4816M, is the BB-7216M magnetic box and pan brake. The BB-7216M carries over all the great features of the BB-4816M, but in a length that is a little more user friendly. The BB-7216M has over 78 inches of bendable area, which will allow the operator to get even more creative with the uses for this sheet metal brake.
PRICE
$8,945.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Manual |
| Type | Manual |
| Motor Voltage | 220 V |
| Material | Metal |
| Phase | 1 |
| Manufacturers Part Number | BA9-1231890 |
| Brand | Baileigh Industrial |