Truck Mounted
Type
CFM
Max PSI
Horse Power Range (hp)
Height
Color
Price
Kellogg-American HD30GH14E-335, 12HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Honda Elec Start
Tank Size
31 gal
Max PSI
175 psi
CFM @ 90 PSI
27.9 CFM
Horsepower
12 HP
EMAX EGES1860ST, 18HP, Fleet Gas Compressor, 60 Gallon, 175 PSI, 39CFM, Honda, Electric/Recoil
Tank Size
60 gal
Max PSI
175 psi
Voltage
12 V
Horsepower
18 HP
DeWALT® DXCMH1393075, 13HP, Stationary Gas Comp, 30 Gal, 175PSI, 24CFM, Honda, Electric/Recoil
Tank Size
10 gal
Max PSI
175 psi
CFM @ 90 PSI
24 CFM
Voltage
12 V
EMAX EGES1330V4, 13HP, Stationary Gas Compressor, 30 Gallon, 175 PSI, 31CFM, Honda, Electric/Recoil
Tank Size
30 gal
Max PSI
175 psi
CFM @ 90 PSI
31 CFM
Voltage
12 V
Belaire 3G3HHL, 13 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 25.3 CFM, Honda, Electric/Recoil
Tank Size
30 gal
Max PSI
175 psi
CFM @ 90 PSI
25.3 CFM
Voltage
12 V
Campbell Hausfeld® CE7002, 12.5HP, Stationary Gas Comp, 31 Gal, 200 PSI, 25CFM, Kohler,Electric
Tank Size
30 gal
Max PSI
200 psi
CFM @ 90 PSI
26.1 CFM
Noise Output
95 dBA