3M™ DBI-SALA® Tripods are constructed of lightweight tubular aluminum with a rugged steel head assembly. The DBI-SALA® Tripods can be combined with up to three pulleys to accommodate a variety of winches and fall arrest devices, meeting a wide range of confined space entry/retrieval and rescue requirements. Quick-release pins positively locate components at all adjustment points for tool-free setup and adjustment.
3M™ DBI-SALA® Confined Space Aluminium Tripod , 7 ft
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 ft |
| Weight Capacity | 5,000 lb |
| Max Working Load | 5,000 lb |
Product Details
| Type | Aluminum Tripod |
| Material | Aluminum |
| Color | Silver |
| Brand | 3M DBI-SALA |
Related Products
Features: OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15 & Z259.18 Standards Tripod: 7 ft. with chain and pulley system - assembly above the head allows the operator increased head room over traditional "below-the-head" pulley systems. Includes: tripod carrying bag Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance Weight Capacity: 310 lbs ( combined weight of person, tools, clothing etc...)
The Werner T700000XR Confined Space Kit includes the T100108 8-foot Aluminum Tripod, the T410060 60-foot 3-Way Self-Retracting Lifeline with Rescue Capability (SRL-R), and T100008B Mounting Bracket that attaches the 60-foot 3-Way SRL-R to any leg of the tripod. The Tripod extends from 58 inches to 97 inches in height for installation over openings with a maximum diameter of 42 inches when fully extended and meets the requirements of ANSI Z359.18-2017 Type A. The 3-Way SRL-R is designed for a single user with a capacity up to 310 pounds total working weight and has an aluminum housing with ...
The 3M™ DBI-SALA® Rollgliss™ Rescue Pole is designed for workers in construction, transportation, mining, utilities, and oil and gas industries, with a telescoping design that can extend from 4 to 16 feet. Sometimes accidents and falls happen, and that's why this durable yet lightweight aluminum pole is an essential piece of rescue equipment on any worksite. Includes an oversized connection hook with a 2-1/4" gate opening, making it easy when connecting to a D-ring or rescue web loop on a personal safety harness. Safety first When it comes to ensuring a safe workplace, skilled ...
3M™ DBI-SALA® 1001210 Rescue Wristlets, 12"L x 1"W, 310 Cap Lbs1001210 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. ...
Features: OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15, Z259.18 Standards Tripod: 7 ft. with unique pulley system - assembly above the head allows the operator increased head room over traditional pulley systems Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance / Man Winch: features 65 ft. galvanized cable with swivel hook Weight Capacity: 310 lbs (combined weight of person, tools, ...