Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346475

MPN #: 7100204303

3M™ DBI-SALA® 8518002 Lower Mast Extension 33", 450 Cap Lbs

Product Description
3M™ DBI-SALA® 8518002 Lower Mast Extension 33", 450 Cap Lbs8518002

Confined space lower mast extensions are designed for use with our 8518001 and 8518006 offset davit masts. The extensions provide the flexibility to change the overall mast height of your system in the field. For added versatility, you can customize either one of these davit masts with up to two lower mast extensions, 90 in. (228.6 cm) max length for 8518001 and 78 in. (198.1 cm) max length for 8518006. The extensions are available in 21 in. (53.3 cm), 33 in. (83.8 cm), 45 in. (114.3 cm) and 57 in. (144.8 cm) lengths for maximum customization options and scenarios. Constructed from anodized and powder coated aluminum, these units are not only extremely lightweight, they are durable and built to last. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • 33 in. (83.8 cm) lower davit mast extension
  • Fits confined space offset davit masts
  • Combine up to 2 extensions
  • Extends your davit mast height
  • Lightweight, corrosion resistant aluminum construction
PRICE
$2,619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs
SizeOne Size

Product Details

StyleDavit Mast Extension
TypeDavit Mast Extension
MaterialAluminum
Package Quantity1
DescriptionLower Mast Extension 33"
ColorGreen
Manufacturers Part Number7100204303
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.