Features:
- Helps in prevention and treatment of pressure sores.
- Gel bladder designed to eliminate migration.
- High density polyurethane foam.
- Stretch cover is breathable and comfortable.
- (2) security ties for added safety.
- 1 year warranty
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 3 in |
Product Details
| Type | Wheelchair Cushions |
| Cushion Type | Gel/Foam Cushion |
| Package Quantity | 1 |
| Description | Protekt Gel-Foam Cushion |
| Color | Multi-Colored |
| Manufacturers Part Number | 74003 |
| Brand | Proactive Medical |
Warranty
| Warranty | 1 yr |